Shop All Soldering Tips
Weller
Soldering Tip, Needle, 42mm
Mfr # T0054460199N
Zoro # G0932104
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle
- Size 42 mm
- For Use With Wmrp Soldering Pencil
- Application Aerospace, Automotive, Electronics, Medical devices, Military, Sensors
- Standards Exceeds Mil-Spec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0054460199N
- Zoro # G0932104
- UPC # 037103208132
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 42 mm |
Tip Outside Diameter | 0.2 mm |
Tip Length | 20 mm |
Tip Width | 0.2 mm |
Details
Item | Soldering Tip |
Type | Needle |
For Use With | Wmrp Soldering Pencil |
Application | Aerospace, Automotive, Electronics, Medical devices, Military, Sensors |
Standards | Exceeds Mil-Spec |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer | Weller |
Compatible Station | WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N |
Tip Type | Conical |
Tip Series | RT-MS |
Compatible Handpiece Manufacturer Model Number | WMRP, WMRP MS, WXMP, WXMP MS |
Description
Soldering Tip, Tip Series RT-MS, Tip Type Conical, Tip Width 0.2 mm, Tip Length 20 mm, Compatible Handpiece Manufacturer Model Number WMRP, WMRP MS, WXMP, WXMP MS, Tip Outside Diameter 0.2 mm, Compatible Station WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N, Compatible Handpiece Manufacturer Weller, Application Aerospace, Automotive, Electronics, Medical devices, Military, Sensors, Product Type Soldering Tip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Tweco Style Ground Clamp, 500A (EL-500)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-0584)
- 3M SPEEDGLAS Headband Back (06-0400-54/M-953)
- POWERWELD Twin Welding Hose Assembly, 3/16" x 25', Grade R (PW316-25)
- WELLER Tip Solder Iron&Tin 8125 (8125)
- WELLER Tip Solder Standard Cd2 (7235)
- WELLER Solder Tip, Narrow Screwdriver, 1.6mm (ETR)
- WELLER Tip Kit5 Tipsfor Tb (TB5TK)
- WELLER Solder Tip, Chisel, 0.031 In/0.79 mm (T0054443799)
- WELLER Solder Tip 1/8 In. (ETM)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2751)
- Weller Soldering Tips