Shop All Soldering Tips
Weller
Soldering Tip
Mfr # MTG40
Zoro # G907352353
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Type Chisel
- Product Type Soldering Tip
- Material Iron
- Tip Width 0.63 in
- Compatible Handpiece Manufacturer Model Number SPG80L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # MTG40
- Zoro # G907352353
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Tip Width | 0.63 in |
Details
Item | Soldering Tip |
Tip Type | Chisel |
Product Type | Soldering Tip |
Material | Iron |
Compatible Handpiece Manufacturer Model Number | SPG80L |
Description
Soldering Tip, Tip Type Chisel, Tip Width 0.63 in, Compatible Handpiece Manufacturer Model Number SPG80L, Material Iron, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Heating Nozzle, 8-MFN-1 (0324-0118)
- HOT MAX Torch Kit, Propane, 18,000 BTU, Self Lighting Garden Torch (GTORCH)
- SMITH EQUIPMENT Torch Tip, Size 6, All Gas (12-1401-06)
- AMERICAN TORCH TIP Cutting Tip, size 5 (164-5)
- WELLER Soldering Tip (CT6F7)
- WELLER Tip Solder Standard Cd2 (7235)
- WELLER Soldering Iron Kit, Pyropen, Butane (WSTA3)
- WELLER Tip Soldering Copper Cd2 (7135)
- WELLER Soldering Tip 15/64 In. (PTE8)
- WELLER Tip Kit5 Tipsfor Tb (TB5TK)
- HAKKO HAKKO 2.7mmW Conical Desoldering Nozzle (N60-02)
- Weller Soldering Tips