Shop All Soldering Tips
Weller
Soldering Tip, Micro, 1/64in.
Mfr # T0054485299
Zoro # G7453065
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Micro
- For Use With Mfr. No. WXP65
- Application Soldering
- Tip Type Conical
- Tip Outside Diameter 4.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # T0054485299
- Zoro # G7453065
- UPC # 037103254566
- Country of Origin China
- Category Soldering Tips
Dimensions
Size | 0.2 mm |
Tip Outside Diameter | 4.75 mm |
Tip Width | 0.2 mm |
Tip Length | 28.5 mm |
Details
Item | Soldering Tip |
Type | Micro |
For Use With | Mfr. No. WXP65 |
Application | Soldering |
Tip Type | Conical |
Compatible Handpiece Manufacturer | Weller |
ESD Safe | No |
Compatible Station | WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N |
Compatible Handpiece Manufacturer Model Number | WP 65, WTP 90, WXP 65, WXP 90 |
Product Type | Soldering Tip |
Tip Series | XNT |
Maximum Operating Temperature | 850 Degrees F |
Description
Soldering Tip, Tip Series XNT, Tip Type Conical, Tip Width 0.2 mm, Tip Length 28.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 65, WTP 90, WXP 65, WXP 90, Tip Outside Diameter 4.75 mm, Compatible Station WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Smith Style Cutting Tip, HD, Acetylene, #6 (SC12-6)
- INSIZE Fillet Welding Gage, SS (4839-1)
- MILLER ELECTRIC Spot Welding Tip, PK2 (040211)
- HOT MAX 15 PSI Fixed High Pressure Propane Regulator, 1/4" NPT In/Out (24215)
- WELLER WELLER WLIR60 Chisel Soldering Tip (WLTCH6IR60)
- WELLER Solder Tip, Screwdriver, 0.031 In/0.8 mm (ETH)
- WELLER Soldering Screwdriver Tip, 1/32 (PTH7)
- WELLER Double Flat Soldering Tip (PPT5)
- WELLER Soldering Tip, Conical, 49/50In. (T0054442399)
- WELLER Soldering Tip, Screwdriver, 1.2mm (ETKN)
- WELLER Soldering Tip, Conical, 1/67In. x 8/25In. (MT303)
- Weller Soldering Tips