Shop All Soldering Tips
Weller
Soldering Tip, Long Conical, 13/32in.
Mfr # T0054471499
Zoro # G7632125
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Long Conical
- Size 1 mm
- Application Soldering
- For Use With Mfr. No. WP120
- Tip Length 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0054471499
- Zoro # G7632125
- UPC # 037103233257
- Country of Origin China
- Category Soldering Tips
Dimensions
Size | 1 mm |
Tip Length | 37 mm |
Tip Outside Diameter | 6 mm |
Tip Width | 1 mm |
Details
Item | Soldering Tip |
Type | Long Conical |
Application | Soldering |
For Use With | Mfr. No. WP120 |
Compatible Handpiece Manufacturer | Weller |
ESD Safe | No |
Product Type | Soldering Tip |
Maximum Operating Temperature | 850 Degrees F |
Tip Type | Conical |
Compatible Station | WT1010H, WX1010, WX1010N, WX2020, WX2020N, WXD2020, WXD2020N, WXR3002, WXR3002N |
Compatible Handpiece Manufacturer Model Number | WP 120, WXP 120 |
Tip Series | XT |
Description
Soldering Tip, Tip Series XT, Tip Type Conical, Tip Width 1 mm, Tip Length 37 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 120, WXP 120, Tip Outside Diameter 6 mm, Compatible Station WT1010H, WX1010, WX1010N, WX2020, WX2020N, WXD2020, WXD2020N, WXR3002, WXR3002N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Flow Gauge Regulator, Single Stage, CGA-580, 0 to 60 psig, Use With: Argon (301AR-58010)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-025T)
- TILLMAN 5X Imp Lth Cape (32215X)
- UNIWELD HD Welding Handle, 9in.L, Welds up to 3in. (WH360)
- WELLER Soldering Tip, Needle, 42mm (T0054460199N)
- WELLER Soldering Tip, Conical, 1/67In. x 8/25In. (MT303)
- WELLER Tip Solder Chisel 1/4Cd2 (MTG21)
- WELLER Electronic Solder Tip (PL100)
- WELLER Soldering Screwdriver Tip, 1/32 (PTH7)
- WELLER 1/2In Chisel Marksman Replacement (MTG30)
- WELLER Solder Tip, Chisel, 0.063 In/1.6 mm (T0054444099)
- Weller Soldering Tips