Shop All Soldering Tips
Weller
Soldering Tip, Conical, .60mm
Mfr # ETT
Zoro # G7583597
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Size 0.6 mm
- Application Soldering
- For Use With 1UNE4
- Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # ETT
- Zoro # G7583597
- UPC # 037103591548
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.6 mm |
Tip Width | 0.6 mm |
Tip Length | 15.9 mm |
Details
Item | Soldering Tip |
Type | Conical |
Application | Soldering |
For Use With | 1UNE4 |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70 |
Material | Plated Copper |
Tip Series | ET |
Compatible Handpiece Manufacturer | Weller |
Compatible Station | WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU |
Maximum Operating Temperature | 850 Degrees F |
Product Type | Soldering Tip |
Tip Type | Conical |
ESD Safe | No |
Description
Soldering Tip, Tip Series ET, Tip Type Conical, Tip Width 0.6 mm, Tip Length 15.9 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Plated Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Victor Style Acetylene Cutting Tip (3-101-1)
- PLATO Soldering Tip (33-8141)
- MAG-MATE Magnetic Weld Ground, 5x4-5/8in, 450lb (WG800R)
- WESTERN ENTERPRISES Q. C. SOCKET & PLUG/INERT/REG. (QDB33)
- WELLER Round Sloped Tip Cartridge, WMRP (T0054460699N)
- WELLER Soldering Tip, Chisel, XTB (T0054470499)
- WELLER Soldering Tip, PK 3 (WLTC03IBA4)
- WELLER Soldering Tip, Chisel, XTD (T0054470699)
- WELLER Soldering Tip, 2 Tips per Card (8125W)
- WELLER Soldering Tip, Chisel, XTE (T0054470799)
- HAKKO Soldering Tip, Chisel, 1.2mm x 15.5mm (T18-S9)
- Weller Soldering Tips