Shop All Soldering Tips
Weller
Soldering Tip, Chisel
Mfr # PL113
Zoro # G2139173
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/4 in Thread On
- Size 0.13 in
- For Use With Mfr. No. 7500
- Application Soldering
- Tip Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # PL113
- Zoro # G2139173
- UPC # 037103036766
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.13 in |
Tip Outside Diameter | 3.3 mm |
Tip Length | 16.76 mm |
Tip Width | 3.3 mm |
Details
Item | Soldering Tip |
Type | 1/4 in Thread On |
For Use With | Mfr. No. 7500 |
Application | Soldering |
Tip Type | Chisel |
Maximum Operating Temperature | 1,100 Degrees F |
Compatible Handpiece Manufacturer | Weller |
ESD Safe | No |
Compatible Handpiece Manufacturer Model Number | 7400, 7500, 7760, 7770 |
Tip Connection Type | Threaded |
Material | Iron Plated Copper |
Tip Series | PL |
Product Type | Soldering Tip |
Description
Soldering Tip, Tip Series PL, Tip Type Chisel, Tip Width 3.3 mm, Tip Length 16.76 mm, Maximum Operating Temperature 1,100 Degrees F, Compatible Handpiece Manufacturer Model Number 7400, 7500, 7760, 7770, Tip Outside Diameter 3.3 mm, Tip Connection Type Threaded, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Iron Plated Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Welding Helmet, Auto-Darkening Filter, Black (1010.000)
- BLUEFIRE Modern Substitute for MAPP 14.1 oz (BF-MAPP-2)
- WELLER Modular Soldering Iron (SL335)
- AMERICAN BEAUTY TOOLS Soldering Iron Heating Element, 150w (9273-150)
- WELLER Soldering Tip, Flat, 1.6mm (ETAA)
- WELLER Solder Tip, Chisel, 4.6mm (T0054440999)
- WELLER Double Flat Soldering Tip (PPT5)
- WELLER Soldering Tip, Chisel, XTAL (T0054470199)
- WELLER Tip Kit5 Tipsfor Tb (TB5TK)
- WELLER Soldering Tip, Chisel, 42mm (T0054461699N)
- PLATO Soldering Tip, Screwdriver, Size 4.8mm (33-1658)
- Weller Soldering Tips