Shop All Soldering Accessories
Weller
Soldering Tip, Chisel, 5/16in.
Mfr # T0054471099
Zoro # G7588393
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- For Use With Mfr. No. WP120
- Type Chisel
- Tip Width 3.2 mm
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0054471099
- Zoro # G7588393
- UPC # 037103233219
- Country of Origin China
- Category Soldering Accessories
Dimensions
Size | 3.2 mm |
Tip Width | 3.2 mm |
Tip Outside Diameter | 6 mm |
Tip Length | 37 mm |
Details
Item | Soldering Tip |
Application | Soldering |
For Use With | Mfr. No. WP120 |
Type | Chisel |
ESD Safe | No |
Tip Type | Bevel |
Maximum Operating Temperature | 850 Degrees F |
Compatible Station | WT1010H, WX1010, WX1010N, WX2020, WX2020N, WXD2020, WXD2020N, WXR3002, WXR3002N |
Compatible Handpiece Manufacturer | Weller |
Compatible Handpiece Manufacturer Model Number | WP 120, WXP 120 |
Tip Angle | 45 Degrees |
Tip Series | XT |
Product Type | Soldering Tip |
Description
Soldering Tip, Tip Series XT, Tip Type Bevel, Tip Width 3.2 mm, Tip Length 37 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 120, WXP 120, Tip Outside Diameter 6 mm, Tip Angle 45 Degrees , Compatible Station WT1010H, WX1010, WX1010N, WX2020, WX2020N, WXD2020, WXD2020N, WXR3002, WXR3002N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS H100S2 Gun, 10ft, .030-.035 Wire (285033)
- VICTOR Acetylene Cutting Tip (0331-0016)
- BLUE DEMON SS Arc, Welding Electrode, 1/8"x14", 1lb. (E309L-125-01)
- SIEVERT MAPP Gas, 14.1 oz. (221183)
- WELLER Soldering Tip, Gull Wing, 1/8in. (T0054471299)
- WELLER Soldering Tip, Round, Sloped, 1.6mm (T0054470899)
- WELLER 5Cc Plunger Rod For Luer Slip/No153 (5LL4)
- WELLER Soldering Sponge, Swiss Cheese Style (EC305)
- WELLER Soldering Brass Tip Cleaner 5 pc (WLACCBS-02)
- WELLER 0.118In 3.00Mm For Wta50 Tweezers (T0054414699)
- TECHSPRAY Isopropyl Alcohol, 5 gal. (1610-5G)
- Weller Soldering Accessories