Shop All Soldering Tips
Weller
Soldering Tip, Chisel, 3/32in.
Mfr # T0054485799
Zoro # G7619087
original price:
$14.99
28% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- For Use With Mfr. No. WXP65
- Application Soldering
- Tip Series XNT
- Tip Outside Diameter 4.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0054485799
- Zoro # G7619087
- UPC # 037103254610
- Country of Origin China
- Category Soldering Tips
Dimensions
Size | 2.4 mm |
Tip Outside Diameter | 4.75 mm |
Tip Length | 27 mm |
Tip Width | 2.4 mm |
Details
Item | Soldering Tip |
Type | Chisel |
For Use With | Mfr. No. WXP65 |
Application | Soldering |
Tip Series | XNT |
Tip Type | Chisel |
Compatible Handpiece Manufacturer | Weller |
Tip Thickness | 0.8 mm |
Product Type | Soldering Tip |
ESD Safe | No |
Compatible Handpiece Manufacturer Model Number | WP 65, WTP 90, WXP 65, WXP 90 |
Maximum Operating Temperature | 850 Degrees F |
Compatible Station | WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N |
Description
Soldering Tip, Tip Series XNT, Tip Type Chisel, Tip Width 2.4 mm, Tip Length 27 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 65, WTP 90, WXP 65, WXP 90, Tip Outside Diameter 4.75 mm, Tip Thickness 0.8 mm, Compatible Station WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Polycarbonate Plate Gold Coated, Shade 10 (5011.180)
- AMERICAN TORCH TIP Handle, 105Z55R (105Z55R)
- LINCOLN ELECTRIC Parts Kit For Torch, PTA-17 (KP508)
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #5 (MP2H5)
- WELLER Soldering Tip, Chisel, 1.6mm (T0054485199)
- WELLER Soldering Tip, Chisel, 1/8in. (T0054485899)
- WELLER Soldering Tip, Chisel, 3/64in. (T0054486099)
- WELLER Chisel Tip Cartridge, WMRP (T0054460399N)
- WELLER Soldering Tip, Flat, 1.6mm (ETAA)
- WELLER Soldering Tip, RT13MS pointed, 1-21/32in. (T0054463399N)
- WELLER Soldering Tip, Chisel, 42mm (T0054461699N)
- Weller Soldering Tips