Shop All Soldering Tips
Weller
Soldering Tip, Chisel, 1/8in.
Mfr # T0054485899
Zoro # G7550347
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- For Use With Mfr. No. WXP65
- Application Soldering
- ESD Safe No
- Tip Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0054485899
- Zoro # G7550347
- UPC # 037103254627
- Country of Origin China
- Category Soldering Tips
Dimensions
Size | 3.2 mm |
Tip Width | 3.2 mm |
Tip Outside Diameter | 4.75 mm |
Tip Length | 27 mm |
Details
Item | Soldering Tip |
Type | Chisel |
For Use With | Mfr. No. WXP65 |
Application | Soldering |
ESD Safe | No |
Tip Type | Chisel |
Compatible Station | WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N |
Compatible Handpiece Manufacturer | Weller |
Compatible Handpiece Manufacturer Model Number | WP 65, WTP 90, WXP 65, WXP 90 |
Maximum Operating Temperature | 850 Degrees F |
Tip Series | XNT |
Product Type | Soldering Tip |
Tip Thickness | 0.8 mm |
Description
Soldering Tip, Tip Series XNT, Tip Type Chisel, Tip Width 3.2 mm, Tip Length 27 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 65, WTP 90, WXP 65, WXP 90, Tip Outside Diameter 4.75 mm, Tip Thickness 0.8 mm, Compatible Station WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1096)
- PARKER TORCHOLOGY TIG Torch, 350A, Water Cooled (RPWP18RB12)
- LINCOLN ELECTRIC Stick Welder, 120V AC, 11.8 in Overall H (K5453-1)
- MILLER ELECTRIC Plasma Cutter, Spectrum 625, 90PSI, 12ft. (907579)
- WELLER Soldering Tip, Chisel, 3/64in. (T0054486099)
- WELLER Soldering Tip, Chisel, 1.6mm (T0054485199)
- WELLER Soldering Tip, Chisel, 3/32in. (T0054485799)
- WELLER Soldering Tip, Chisel, XTA (T0054470399)
- WELLER Electronic Solder Tip (PL100)
- WELLER Soldering Tip, 2 Tips per Card (8125W)
- HAKKO Soldering Tip, Conical, 0.1mm x 12.7mm (T15-IL)
- Weller Soldering Tips