Shop All Soldering Tips
Weller
Soldering Tip, Chisel, 1/8in.
Mfr # T0054470299
Zoro # G7479001
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- For Use With Mfr. No. WP120
- Application Soldering
- Tip Width 3.2 mm
- Maximum Operating Temperature 850 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # T0054470299
- Zoro # G7479001
- UPC # 037103231673
- Country of Origin Bosnia and Herzegovina
- Category Soldering Tips
Dimensions
Size | 3.2 mm |
Tip Width | 3.2 mm |
Tip Length | 40 mm |
Tip Outside Diameter | 6 mm |
Details
Item | Soldering Tip |
Type | Chisel |
For Use With | Mfr. No. WP120 |
Application | Soldering |
Maximum Operating Temperature | 850 Degrees F |
Tip Series | XT |
Product Type | Soldering Tip |
ESD Safe | No |
Tip Type | Chisel |
Compatible Station | WT1010H, WX1010, WX1010N, WX2020, WX2020N, WXD2020, WXD2020N, WXR3002, WXR3002N |
Compatible Handpiece Manufacturer Model Number | WP 120, WXP 120 |
Tip Thickness | 1.2 mm |
Compatible Handpiece Manufacturer | Weller |
Description
Soldering Tip, Tip Series XT, Tip Type Chisel, Tip Width 3.2 mm, Tip Length 40 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 120, WXP 120, Tip Outside Diameter 6 mm, Tip Thickness 1.2 mm, Compatible Station WT1010H, WX1010, WX1010N, WX2020, WX2020N, WXD2020, WXD2020N, WXR3002, WXR3002N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Electrode, 60A (KP2844-1)
- MILLER ELECTRIC Plasma Torch Kit, For Torches ICE 27C/T (222939)
- SURTEK Magnetic Welding Corner Holder 75Lb (123282)
- RADNOR Contact Tip, 0.035, Miller, PK10 (RAD64002906)
- WELLER Solder Tip, Screwdriver, 0.031 In/0.8 mm (ETH)
- WELLER WELLER ET Screwdriver Soldering Tip (ETAB)
- WELLER Tip Solder Cutting (6110)
- WELLER Soldering Iron Kit, Pyropen, Butane (WSTA3)
- WELLER Long Chisel Solder Tip (PL133)
- WELLER Soldering Tip (CT6E8)
- HAKKO Soldering Tip, Chisel, 2.4mm x 10mm (T15-D24)
- Weller Soldering Tips