Shop All Soldering Accessories
Weller
Soldering Tip, Chisel, 1.6mm
Mfr # T0054486499
Zoro # G7590353
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- For Use With Mfr. No. WXP65
- Type Chisel
- Size 1.6 mm
- Compatible Handpiece Manufacturer Weller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0054486499
- Zoro # G7590353
- UPC # 037103263988
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 1.6 mm |
Tip Length | 28 mm |
Tip Outside Diameter | 4.75 mm |
Tip Width | 1.6 mm |
Details
Item | Soldering Tip |
Application | Soldering |
For Use With | Mfr. No. WXP65 |
Type | Chisel |
Compatible Handpiece Manufacturer | Weller |
Compatible Station | WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N |
Tip Series | XNT |
ESD Safe | No |
Maximum Operating Temperature | 850 Degrees F |
Product Type | Soldering Tip |
Tip Thickness | 0.8 mm |
Tip Type | Bent Chisel |
Compatible Handpiece Manufacturer Model Number | WP 65, WTP 90, WXP 65, WXP 90 |
Description
Soldering Tip, Tip Series XNT, Tip Type Bent Chisel, Tip Width 1.6 mm, Tip Length 28 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 65, WTP 90, WXP 65, WXP 90, Tip Outside Diameter 4.75 mm, Tip Thickness 0.8 mm, Compatible Station WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Pointed DC Gouging Carbons, 3/16" x 12" (DC316)
- HAKKO Soldering Tip, Knife Blade, 4.7mm x 15mm (T15-K)
- CONTINENTAL Hose, Welding, 3/16x25ft (20027136)
- MARKAL Markal 434-11513 Ma Cool Gel Heat Barrierspray 16 Oz. (434-11513)
- WELLER Cleaning Brush For Fe-Tube (T0052540999)
- WELLER Threaded Needle, 22 G, 1 In L, PK50 (KDS221P)
- WELLER 16 Gauge X 1/2In Threaded Hub Needle (KDS1612BT)
- WELLER Tip Polishing Bar, Cleans Soldering Tips (WPB1)
- WELLER 19 Gauge X 1/2In Threaded Hub Needle (KDS1912P)
- WELLER Holder/ Helping Hand (WLACCHHM-02)
- PLATO Tip Cleaning Sponge (CS-9/625)
- Weller Soldering Accessories