Shop All Soldering Tips
Weller
Soldering Tip, Chisel, 1.6mm
Mfr # T0054485199
Zoro # G7558713
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- Application Soldering
- For Use With Mfr. No. WXP65
- Compatible Station WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N
- Compatible Handpiece Manufacturer Weller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0054485199
- Zoro # G7558713
- UPC # 037103254559
- Country of Origin China
- Category Soldering Tips
Dimensions
Size | 1.6 mm |
Tip Outside Diameter | 4.75 mm |
Tip Width | 1.6 mm |
Tip Length | 28 mm |
Details
Item | Soldering Tip |
Type | Chisel |
Application | Soldering |
For Use With | Mfr. No. WXP65 |
Compatible Station | WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N |
Compatible Handpiece Manufacturer | Weller |
ESD Safe | No |
Compatible Handpiece Manufacturer Model Number | WP 65, WTP 90, WXP 65, WXP 90 |
Tip Series | XNT |
Maximum Operating Temperature | 850 Degrees F |
Tip Thickness | 0.4 mm |
Tip Type | Chisel |
Product Type | Soldering Tip |
Description
Soldering Tip, Tip Series XNT, Tip Type Chisel, Tip Width 1.6 mm, Tip Length 28 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 65, WTP 90, WXP 65, WXP 90, Tip Outside Diameter 4.75 mm, Tip Thickness 0.4 mm, Compatible Station WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Lens Cover, 0.001" Thickness (216327)
- GROTE Solder Pellet with Flux, Orange, PK25 (84-9605)
- POWERWELD Welding Screen Frame, 6' x 8' (PWFR68)
- AMERICAN BEAUTY TOOLS Desoldering Braid, 5 ft, Green, Copper, PK25 (484-3)
- WELLER Soldering Tip, Chisel, 3/64in. (T0054486099)
- WELLER Soldering Tip, Chisel, 1/8in. (T0054485899)
- WELLER Soldering Tip, Chisel, 3/32in. (T0054485799)
- WELLER WELLER WLIR80 Chisel Soldering Tip, PK3 (WLTCH10IR80)
- WELLER Solder Tip, Narrow Screwdriver, 1.6mm (ETR)
- WELLER Soldering Tip (ST5)
- WELLER 4.8mm Screwdriver Solder Tip (ETD)
- Weller Soldering Tips