Shop All Soldering Tips
Weller
Soldering Tip, 1/64in.
Mfr # T0054486599
Zoro # G7615063
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.4 mm
- For Use With Mfr. No. WXP65
- Application Soldering
- Tip Width 0.4 mm
- Tip Series XNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0054486599
- Zoro # G7615063
- UPC # 037103264015
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.4 mm |
Tip Width | 0.4 mm |
Tip Length | 28 mm |
Tip Outside Diameter | 4.75 mm |
Details
Item | Soldering Tip |
For Use With | Mfr. No. WXP65 |
Application | Soldering |
Tip Series | XNT |
Tip Type | Bent Conical |
ESD Safe | No |
Compatible Station | WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N |
Compatible Handpiece Manufacturer Model Number | WP 65, WTP 90, WXP 65, WXP 90 |
Maximum Operating Temperature | 850 Degrees F |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer | Weller |
Description
Soldering Tip, Tip Series XNT, Tip Type Bent Conical, Tip Width 0.4 mm, Tip Length 28 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 65, WTP 90, WXP 65, WXP 90, Tip Outside Diameter 4.75 mm, Compatible Station WT1010N, WX1012, WX1012N, WXR3001, WXR3001N, WXR3003, WXR3003N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Welding Hose Reel, 1/4"x50 (SHW-N-150)
- PIPE-PRO Metal Cutting Guide, 2 3/8 In, Steel (238M)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2863)
- SIEVERT Promatic Solder-Iron, Titanium (3370-37)
- WELLER Soldering Tip, Long Conical, 13/32in. (T0054471499)
- WELLER Soldering Tip, Conical, 1/67In. x 8/25In. (MT303)
- WELLER Solder Tip, Screwdriver, .80mm (ETJ)
- WELLER Soldering Tip, RT1 Needle, 1-21/32in. (T0054461499N)
- WELLER Tip Solder Iron&Tin 8125 (8125)
- WELLER WELLER WLIR60 Chisel Soldering Tip (WLTCH6IR60)
- WELLER Soldering Tip, Screwdriver 3.18mm (CT5C7)
- Weller Soldering Tips