Weller

Soldering Station


product price: $805.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features 2 Channels for Simultaneous Work of 2 Tools with Intelligent Tool Detection, 2-in-1 Safety Rest for Wet and Dry Tip Cleaning, Extremely Fast Heat-Up Time: 3 Sec, for High Precision Micro Soldering Applications. Component Size M to L, Intelligent Iron with Motion Sensor and Integrated Data Storage, Station Works as a Benchtop Controller to Control Tips, Tools, Fume Extraction and Peripheric Tools, Toolless Tip Change, Traceability Ready
  • Standards IPC, MIL-SPEC
  • Series WX
  • Overall Width 6.06 in
  • Overall Height 5.31 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 6.06 in
Overall Height 5.31 in
Overall Depth 6.85 in

Description

Soldering Station, ESD Safe Yes, Handpiece Style Soldering Iron, Number of Channels 2, Station Power Consumption 200 W, Operating Temperature (Minimum) 200 Degrees F, Operating Temperature (Maximum) 850 Degrees F, Handpiece WXMP MS, Product Type Soldering Station, Series WX, Compatible Handpiece Manufacturer Model Number WXMP, WXMP-MS, WXPP, WXPP-MS, WXUP-MS, Compatible Tip Series RT-MS, RTM MS, Control Type Touch Screen, Turn Click Wheel, Display Type Digital with Touchscreen

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.