Shop All Soldering Tools
Weller
Soldering Station, 95 Watts, 120VAC
Mfr # WT1013N
Zoro # G5913999
Free Shipping & Returns
$436.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Voltage 120 V AC
- Watts 95 W
- Temp. Range (F) 150 Degrees to 850 Degrees
- Temp. Accuracy (F) +/-17 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # WT1013N
- Zoro # G5913999
- UPC # 037103307743
- Country of Origin Mexico
- Category Soldering Tools
Dimensions
Overall Depth | 5.87 in |
Tip Width | 2.4 mm |
Tip Outside Diameter | 4.6 mm |
Overall Height | 3.98 in |
Overall Width | 5.43 in |
Description
Soldering Station, ESD Safe Yes, Handpiece Style Soldering Iron, Number of Channels 1, Station Power Consumption 95 W, Tip Type Chisel, Tip Width 2.4 mm, Operating Temperature (Minimum) 150 Degrees F, Operating Temperature (Maximum) 850 Degrees F, Handpiece WP 80, Product Type Soldering & Desoldering Station, Series WT, Application Desoldering, Soldering, Compatible Handpiece Manufacturer Model Number DSX 80, DXV 80, WP 120, WP 65, WP 80, WSP 150, WSP 80, WTA 50, WTP 90
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS HARRIS 97/3 Solder Wire (331918)
- LINCOLN ELECTRIC Flint StrikerFlints (KH790)
- UNIWELD Flashback Arrestor, Torch, Oxy/Fuel (TFAA)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (14H-35)
- WELLER Soldering Iron, 60 W (W60P3)
- WELLER 20 Gaugex1-1/2In Plastic Tape Red Needle (KDS20TNP)
- WELLER Modular Soldering Iron (SL325)
- WELLER Gun, Soldering, 260 W (D550PK)
- WELLER Therma-Boost Heat Tool 30W/130W120V (TB100PK)
- WELLER Weller WELD550PK 260 Watt Electric Soldering Gun Kit (WELD550PK)
- WELLER Soldering Pencil, 80W, 24V (WSP80N)
- Weller Soldering Tools