Shop All Soldering Tools
Weller
Soldering Station, 900 Watts, 120VAC
Mfr # WTHA1N
Zoro # G5934061
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Type Digital
- Watts 900 W
- Temp. Range (F) 120 Degrees to 1100 Degrees
- Temp. Accuracy (F) +/-54 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # WTHA1N
- Zoro # G5934061
- UPC # 037103308641
- Country of Origin Mexico
- Category Soldering Tools
Dimensions
Tip Width | 4 mm |
Overall Height | 4.8 in |
Overall Depth | 8.35 in |
Overall Width | 6.77 in |
Description
Soldering Station, ESD Safe Yes, Handpiece Style Hot Air Rework Tool, Number of Channels 1, Station Power Consumption 900 W, Tip Type Hot Air, Tip Width 4 mm, Operating Temperature (Minimum) 100 Degrees F, Operating Temperature (Maximum) 1,100 Degrees F, Product Type Hot Air Rework Station, Series WTHA, Application Soldering, Display Type Digital, Features Lock Function, OFF time, Offset, Process Window, Up to 5 Pre-Sets Which Can Be Automatically Run in a Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, PK 3 (WLTSL10IR80)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-580)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045", Pk10 (403-1-45)
- XTRWELD ER308LSi .035 x 10Lb. Tube priced per pound AWS A5.9, TIG (CL308LSI035-10)
- WELLER Therma-Boost Heat Tool 30W/130W120V (TB100PK)
- WELLER Heater W/Long Chisel 45 Watt 1000F (4033SBK)
- WELLER Hd 2Wire Solder Iron W/Ct6F7 Tip (W100PG)
- WELLER Dxv80 Inline Desoldering Pencil 80 Watts (T0051318099N)
- WELLER Digital Soldering Station, 40W (WX1011N)
- WELLER Soldering Pencil, 80W, 24V (WSP80N)
- SLOAN Manufacturer Sweat Solder Kit (3308785)
- Weller Soldering Tools