Shop All Soldering Tools
This Product is Discontinued
Weller
Soldering Station, 50W, Digital, 350-850 F (Discontinued)
Mfr # WESD51
Zoro # G1363634
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Digital
- Voltage 120
- Watts 50
- Temp. Range (F) 350 Degrees to 850 Degrees
- Temp. Accuracy (F) +/-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # WESD51
- Zoro # G1363634
- UPC # 037103191328
- Country of Origin Mexico
- Category Soldering Tools
Details
Item | Soldering Station |
Type | Digital |
Voltage | 120 |
Watts | 50 |
Temp. Range (F) | 350 Degrees to 850 Degrees |
Temp. Accuracy (F) | +/-9 |
Includes | Power Unit, Pencil, Tip and Stand |
Standards | UL, cUL |
Application | For Continuous Production, Rework and Repair of Through Hole SMT Boards |
Features | Wireless Lockout, Digital Readout and Automatic Power Down |
Description
Soldering Station, Application For Continuous Production, Rework and Repair of Through Hole SMT Boards, Features Wireless Lockout, Digital Readout and Automatic Power Down, Includes Power Unit, Pencil, Tip and Stand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.