Shop All Soldering Tools
This Product is Discontinued
Weller
Soldering Station, 50W, 120V (Discontinued)
Mfr # WES51
Zoro # G0743032
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 Volts
- Type Temperature Controlled
- Watts 50
- Temp. Range (F) 350 Degrees to 850 Degrees
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # WES51
- Zoro # G0743032
- UPC # 037103191311
- Country of Origin Mexico
- Category Soldering Tools
Details
Item | Soldering Station |
Voltage | 120 Volts |
Type | Temperature Controlled |
Watts | 50 |
Temp. Range (F) | 350 Degrees to 850 Degrees |
Standards | UL Listed |
Features | Designed for Continuous Production Soldering, Innovative Heater/Sensor Combination Provides Rapid Heatup and Temperature Recovery |
Description
Soldering Station, Features Designed for Continuous Production Soldering, Innovative Heater/Sensor Combination Provides Rapid Heatup and Temperature Recovery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.