Shop All Soldering Accessories
Weller
Soldering Sponge, Swiss Cheese Style
Mfr # EC305
Zoro # G2750334
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Solder Wetting
- Characteristics Swiss Cheese Style
- Features Good Resistance to Fraying
- Product Type Swiss Cheese-Style Tip Cleaning Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # EC305
- Zoro # G2750334
- UPC # 037103104670
- Country of Origin United States
- Category Soldering Accessories
Details
Item | Swiss-Cheese Style Tip Cleaning Sponge |
Application | Solder Wetting |
Characteristics | Swiss Cheese Style |
Features | Good Resistance to Fraying |
Product Type | Swiss Cheese-Style Tip Cleaning Sponge |
Description
Soldering Sponge, Application Solder Wetting, Features Good Resistance to Fraying, Product Type Swiss Cheese-Style Tip Cleaning Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON High Strength/Duct, Weld Wire, 0.035, 33lb. (ER110S1-035-33)
- AMERICAN TORCH TIP Cutting Tip, size 3 (3-101-3)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 1/8", 36 L, 50 lb (ED034342)
- BLUE DEMON Iron Powd, Carbon Stl Electrode, 1/8", 50lb (E7014-125-50)
- WELLER Solder Aid Kit6Pc (WLACCSAK-02)
- WELLER Lead-Free Soldering Tip 1/8 in. D Copper 2 pc (MT1)
- WELLER Dispenser, Solder (TSM1)
- WELLER 16 Gauge X 1/2In Threaded Hub Needle (KDS1612BT)
- WELLER Generic Soldering Iron Stand (T8000)
- WELLER Retainer Assembly For Wp80 Solder Pencil (T0058744845N)
- HAKKO Desoldering Tweezer Tip, Pointed, 0.5mm (T16-1001)
- Weller Soldering Accessories