Weller

Soldering Set


product price: $281.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Application Soldering
  • Features Excellent Heat Transfer, Excellent Reaction Time, Extremely Short Heat-Up Time: 5 Sec, Tip can be Exchanged Quick and Easy, Triple Awarded Active Soldering Tips
  • Includes (2) Soldering Tip, Soldering Iron, Stand
  • Series WXMP MS
  • Standards MS
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Soldering Iron Kit, Compatible Station WX 1; WX 2; WXA 2; WXD 2; WXR 3, Power Consumption (Maximum) 40 W, Operating Temperature (Maximum) 850 Degrees F, Operating Temperature (Minimum) 200 Degrees F, Tip Type Soldering, Time to Maximum Temperature 5 sec, Operating Voltage 12V, ESD Safe Yes, Plug Type Station Connector, Series WXMP MS, Product Type Soldering Iron Set, Includes (2) Soldering Tip, Soldering Iron, Stand, Application Soldering, Compatible Tip Series RT, RT-MS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.