Shop All Soldering Irons & Accessories
Weller
Soldering Set
Mfr # T0052923299
Zoro # G201779351
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- Features Excellent Heat Transfer, Excellent Reaction Time, Extremely Short Heat-Up Time: 3 Sec, For Microscope Work with Components from XS to S, Solder Wire SAC M1 for Best Flow Behavior and Homogeneous Flux Distribution, Triple Awarded Active Soldering Tips
- Includes (2) Soldering Tip, Soldering Iron, Stand
- Standards IPC, MIL-SPEC, MS
- Series WXPP MS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # T0052923299
- Zoro # G201779351
- UPC # 037103344236
- Country of Origin Mexico
- Category Soldering Irons & Accessories
Description
Soldering Iron Kit, Compatible Station WX 1; WX 2; WXA 2; WXD 2; WXR 3, Power Consumption (Maximum) 40 W, Operating Temperature (Maximum) 850 Degrees F, Operating Temperature (Minimum) 200 Degrees F, Tip Type Soldering, Time to Maximum Temperature 3 sec, Operating Voltage 12V, ESD Safe Yes, Plug Type Station Connector, Series WXPP MS, Product Type Soldering Iron Set, Includes (2) Soldering Tip, Soldering Iron, Stand, Application Soldering, Compatible Tip Series RTP
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, ER316L, .035, 30 lb. (41R287)
- SIEVERT Diagonal Soldering Bit, 2.5" L, 12 oz. Sz (7003-50)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150FV (WP-17FV)
- WELLER Wxp 120 Soldering Iron (T0052920199N)
- WELLER WELLER Multi-Funct Solder Iron Kit (WLBUK75)
- WELLER Wxp 65 Soldering Iron (T0052921199N)
- WELLER Solering Station (WXR3002N)
- WELLER Soldering Set (T0052923399)
- WELLER Soldering Tool (WPA2N)
- WELLER Solder Station, 120W, 120V (SP120)
- SIEVERT Soldering Iron Kit, For Soldering, 4" L (ESK1-10)
- Weller Soldering Irons & Accessories