Shop All Soldering Tips
Weller
Soldering Screwdriver Tip, 1/16In
Mfr # PTA7
Zoro # G0784332
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screwdriver
- Application Soldering
- For Use With WTCPT
- Tip Type Screwdriver
- Tip Series PT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # PTA7
- Zoro # G0784332
- UPC # 037103473226
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.0625 in |
Tip Width | 1.6 mm |
Tip Outside Diameter | 1.6 mm |
Tip Length | 33 mm |
Details
Item | Soldering Tip |
Type | Screwdriver |
Application | Soldering |
For Use With | WTCPT |
Tip Type | Screwdriver |
Tip Series | PT |
ESD Safe | No |
Tip Thickness | 0.7 mm |
Product Type | Soldering Tip |
Compatible Station | WTCP 51, WTCPN, WTCPS, WTCPT |
Compatible Handpiece Manufacturer Model Number | TC201, TC201FE, TC201T, TCP, TCP 12, TCP 24, TCP 42, TCPS |
Compatible Handpiece Manufacturer | Weller |
Material | Iron Plated Copper |
Maximum Operating Temperature | 700 Degrees F |
Description
Soldering Tip, Tip Series PT, Tip Type Screwdriver, Tip Width 1.6 mm, Tip Length 33 mm, Maximum Operating Temperature 700 Degrees F, Compatible Handpiece Manufacturer Model Number TC201, TC201FE, TC201T, TCP, TCP 12, TCP 24, TCP 42, TCPS, Tip Outside Diameter 1.6 mm, Tip Thickness 0.7 mm, Compatible Station WTCP 51, WTCPN, WTCPS, WTCPT, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Iron Plated Copper, Product Type Soldering Tip, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Contact Tip 350, 0.052 (KP2744-052-B100)
- WELLER Stand, Iron (PH60)
- ALCOTEC ER5356 .035 1# Spool Alum MIG Wire (535601035)
- LINCOLN ELECTRIC LINCOLN Bottleneck MIG Weld Nozzle (KP3161-1-62F)
- WELLER Soldering Screwdriver Tip, 1/32 (PTH7)
- WELLER Soldering Screwdriver Tip, 1/8In (PTC7)
- WELLER Soldering Screwdriver Tip, 3/32In (TPTB7)
- WELLER Round Sloped Tip Cartridge, WMRP (T0054460699N)
- WELLER Tip Solder Iron&Tin 8125 (8125)
- WELLER Narrow Soldering Screwdriver Tip, 1/16In (PTR7)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 01875 In (643)
- Weller Soldering Tips