Shop All Soldering Tools
Weller
Soldering Pencil, 80W, 24V
Mfr # WSP80N
Zoro # G8490736
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Watts 80
- Temp. Rating 150 Degrees to 850 Degrees F
- Tip LTB
- Heat Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # WSP80N
- Zoro # G8490736
- UPC # 037103143389
- Country of Origin Mexico
- Category Soldering Tools
Dimensions
Cord Length | 4 ft |
Description
Soldering Iron, Compatible Station WR2000VX; WT1; WT1H; WT1012; WT1013, Power Consumption (Maximum) 80 W, Operating Temperature (Maximum) 850 Degrees F, Operating Temperature (Minimum) 150 Degrees F, Tip Type Chisel, Operating Voltage 24V, ESD Safe Yes, Plug Type Station Connector, Cord Length 4 ft, Series WSP 80, Product Type Soldering Iron, Includes Heating Element Yes, Number of Tips Included 1, Application Soldering, Compatible Tip Series LT, Features Silver-Line Heating Technology
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, Carbon Steel, 44 lb. (ED021274)
- MILLER ELECTRIC Tig Torch Body, 265 and 375A Output Range (301253)
- TWECO Contact Tip, 14H, 0.035 Inch, 0.044 Inch Bore, 1.47 Inch L (1140-1202)
- AMERICAN TORCH TIP Tig Torch, 250 Amp (20F)
- WELLER Soldering Pencil, 120W (T0052920299N)
- WELLER Soldering Iron, 100 W (W100P3)
- WELLER Digital Soldering Station, 200W (WX1010N)
- WELLER Digital Soldering Station, 65W (WX1012N)
- WELLER Wxmp Soldering Set With Wdh 50 (T0052920499N)
- WELLER Solder Gun Kit 75W (7200PKS)
- MOTORMITE SOLDERING IRON-5/3 IN (4MM) 5 FT CORD AN (85362)
- Weller Soldering Tools