Shop All Soldering Tools
Weller
Soldering Pencil, 120W
Mfr # T0052920299N
Zoro # G7549735
original price:
$487.88
21% off
new price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Watts 120
- Includes Safety Rest With Dry Cleaner, Soldering Tip Chisel
- Tip XT Series
- Cord Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0052920299N
- Zoro # G7549735
- UPC # 037103241221
- Country of Origin Mexico
- Category Soldering Tools
Dimensions
Tip Width | 2.4 mm |
Tip Outside Diameter | 6 mm |
Description
Soldering Iron Kit, Compatible Station WX1; WX1010; WX1010H; WX1010N; WX2; WX2020; WX2020N; WXA2; WXD2; WXD2020; WXD2020N; WXR3; WXR3002; WXR3002N, Power Consumption (Maximum) 120 W, Operating Temperature (Maximum) 850 Degrees F, Operating Temperature (Minimum) 150 Degrees F, Tip Type Chisel, Tip Width 2.4 mm, Time to Maximum Temperature 14 sec, Operating Voltage 24V, ESD Safe Yes, Series WXP 120, Product Type Soldering Iron Kit, Includes Safety Rest With Dry Cleaner, Soldering Tip Chisel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Water-Cooled Torch Body, W-350V (WP-18V)
- AMERICAN BEAUTY TOOLS Electrode (105134)
- KT INDUSTRIES Mig Nozzle Cleaner (5-1140)
- CONTINENTAL Twin Line Welding Hose, 1/4", 50 ft. (TWT-04-050BB)
- WELLER Digital Soldering Station, 40/80W (WX2021N)
- WELLER 18 Gaugex1-1/2In Plastic Tape Red Needle (KDS18TN25)
- WELLER Digital Soldering Station, 200W (WX1010N)
- WELLER Wxmp Soldering Set With Wdh 50 (T0052920499N)
- WELLER Soldering Iron, 60 W (W60P3)
- WELLER 20 Gaugex1-1/2In Plastic Tape Red Needle (KDS20TNP)
- THERMACUT Thermacut 826-220179 80 - 130A Swirl Ring (826-220179)
- Weller Soldering Tools