Shop All Soldering Irons & Accessories
Weller
Soldering Iron
Mfr # T0058770715
Zoro # G007111201
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Handle: Less Hand Fatigue, More Precision, ET Tip Family: Choose from a Wide Range of Long-Life ET Tips, Heat-Resistant Silicone Cable-ESD Safe for Professional Use, More Power-More Control, Soldering Iron 70 W, 23 V, Toolless Tip Change Solution
- Series WEP 70
- ESD Safe Yes
- Compatible Station WE1010; WE1010NA
- Operating Temperature Range 200 Degrees F to 850 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0058770715
- Zoro # G007111201
- UPC # 037103325761
- Country of Origin Mexico
- Category Soldering Irons & Accessories
Details
Item | Soldering Iron |
Features | Ergonomic Handle: Less Hand Fatigue, More Precision, ET Tip Family: Choose from a Wide Range of Long-Life ET Tips, Heat-Resistant Silicone Cable-ESD Safe for Professional Use, More Power-More Control, Soldering Iron 70 W, 23 V, Toolless Tip Change Solution |
Series | WEP 70 |
ESD Safe | Yes |
Compatible Station | WE1010; WE1010NA |
Operating Temperature Range | 200 Degrees F to 850 Degrees F |
Operating Temperature (Maximum) | 850 Degrees F |
Operating Voltage | 23V |
Operating Temperature (Minimum) | 200 Degrees F |
Power Consumption (Maximum) | 70 W |
Compatible Tip Series | ET |
Plug Type | Station Connector |
Time to Maximum Temperature | 28 sec |
Product Type | Soldering Iron |
Maximum Power Consumption | 50 - 100 W |
Maximum Operating Temperature | 850 - 1,000 Degrees F |
Description
Soldering Iron, Compatible Station WE1010; WE1010NA, Power Consumption (Maximum) 70 W, Operating Temperature (Maximum) 850 Degrees F, Operating Temperature (Minimum) 200 Degrees F, Time to Maximum Temperature 28 sec, Operating Voltage 23V, ESD Safe Yes, Plug Type Station Connector, Series WEP 70, Product Type Soldering Iron, Compatible Tip Series ET
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS MIG Welding Wire, 70S2, 0.025, 2 lb (S308001-G19)
- TEMPIL Temperature Indicator Stick, 175 deg. F (28009)
- XTRWELD 4043 Filler Metal, 0.030, Aluminum, 1 lb Display Pack, MIG, Gray (SP4043030-1DP)
- AMERICAN TORCH TIP Electrode, PK5 (220842)
- WELLER WELLER Multi-Funct Solder Iron Kit (WLBUK75)
- WELLER Soldering Rework Station (WXR3003N)
- WELLER Brass Sponge, PK 5 (WLACCBS-02)
- WELLER WELLER WLTC/WLTCH 7pcCrdles Soldr Irn Kt (WLIBAK8)
- WELLER WELLER 30W Soldering Iron Kit (WLIRK3012A)
- WELLER WELLER pc Crdles Solder Iron Kit (WLIBA4)
- WELLER Wood Burning (WLIWBK1512A)
- Weller Soldering Irons & Accessories