Shop All Soldering Tools
Weller
Soldering Iron, Pencil, 65 W, XNT Series
Mfr # T0052921599N
Zoro # G0086059
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pencil
- Watts 65
- Temp. Rating 200 Degrees to 850 Degrees F
- Tip XNT Series
- Handle Pencil Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0052921599N
- Zoro # G0086059
- UPC # 037103262950
- Country of Origin Mexico
- Category Soldering Tools
Dimensions
Tip Width | 1.6 mm |
Tip Outside Diameter | 4.75 mm |
Description
Soldering Iron, Compatible Station WR3M; WR3000M; WR3000TA; WT1; WT1H; WT1011; WT2M; WT2010M; WT2021MS, Power Consumption (Maximum) 65 W, Operating Temperature (Maximum) 850 Degrees F, Operating Temperature (Minimum) 200 Degrees F, Tip Type Chisel, Tip Width 1.6 mm, Time to Maximum Temperature 7 sec, Operating Voltage 24V, Plug Type Station Connector, Series WP 65, Product Type Soldering Iron, Includes Heating Element Yes, Number of Tips Included 1, Application Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Pipe Welding Clamp, 2 in. - 6 in. (PWC26SS)
- BLUE DEMON Carbon Steel, Electrode, 1/16"x14", 5lb. (E6013-116-05P)
- WILTON Threaded Rod (2900030)
- BERNZOMATIC Torch Kit High Heat (TS4000ZKC)
- WELLER Soldering Pencil, 80W, 24V (WSP80N)
- WELLER Soldering/ Station Wsp80 Dxv80 120V (WR2000VXN)
- WELLER 14 Gaugex 1-1/2In Plastic Tape Red Needle, PK50 (KDS14TNP)
- WELLER Wxp 200 Soldering Set With Wdh 31 (T0052920699N)
- WELLER Wxp 200 Soldering Iron 200W (T0052920599N)
- WELLER Therma-Boost Heat Tool 30W/130W120V (TB100PK)
- WELLER Solder Gun Kit 75W (7200PKS)
- Weller Soldering Tools