Shop All Soldering Irons & Accessories
This Product is Discontinued
Weller
Soldering Iron Kit (Discontinued)
Mfr # P2KC
Zoro # G1097941
Free Shipping & Returns
This Product is Discontinued
Key Features
- Temp. (F) 850 Degrees F
- Application Desoldering, Heat Shrink, Soldering, Strip Insulation, Torch, Use To Heat
- Features A Lightweight, Compact Cordless Butane Soldering and Hot Air Tool, Automatic Cut-Off Switch, Fast Heat-Up for High Productivity, Melts Solder in Less Than 40 Seconds, Piezo Ignition
- Includes Soldering Tool, Sponge, Tool Holder, Tray
- Tip Pre Tinned
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # P2KC
- Zoro # G1097941
- UPC # 037103169372
- Country of Origin Ireland
- Category Soldering Irons & Accessories
Dimensions
Length (In.) | 7 in |
Tool Length | 7 in |
Details
Item | Soldering Iron Kit |
Temp. (F) | 850 Degrees F |
Application | Desoldering, Heat Shrink, Soldering, Strip Insulation, Torch, Use To Heat |
Features | A Lightweight, Compact Cordless Butane Soldering and Hot Air Tool, Automatic Cut-Off Switch, Fast Heat-Up for High Productivity, Melts Solder in Less Than 40 Seconds, Piezo Ignition |
Includes | Soldering Tool, Sponge, Tool Holder, Tray |
Tip | Pre Tinned |
Watts | 25 to 75 |
Power Source | Butane |
Series | Portasol |
Equivalent Wattage Range | 25 W to 75 W |
Run Time | 60 min |
Maximum Torch Temperature | 850 Degrees F |
Electric Iron Power Equivalence (Minimum) | 25 W |
Ignition Type | Self-Igniting |
Compatible Tip Series | PPT |
Tip Type | Heat Shrink, Hot Air, Knife, Torch |
Electric Iron Power Equivalence (Maximum) | 75 W |
Product Type | Soldering Kit |
Maximum Solder Tip Temperature | 850 Degrees F |
Tip Manufacturer Part Number | PPT10, PPT11, PPT12, PPT9 |
Tool Functions | Flameless Heat Tool, Soldering Iron, Torch |
Kit Includes | Sponge, Storage Case |
Description
Cordless Soldering Iron Kit, Ignition Type Self-Igniting, Tool Functions Flameless Heat Tool, Soldering Iron, Torch, Electric Iron Power Equivalence (Maximum) 75 W, Electric Iron Power Equivalence (Minimum) 25 W, Series Portasol, Maximum Solder Tip Temperature 850 Degrees F, Tip Type Heat Shrink, Hot Air, Knife, Torch, Run Time 60 min, Maximum Torch Temperature 850 Degrees F, Includes Soldering Tool, Sponge, Tool Holder, Tray, Tip Manufacturer Part Number PPT10, PPT11, PPT12, PPT9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.