Shop All Fume Extractors & Accessories
Weller
Soldering Iron, Fume Extraction
Mfr # T0052916699N
Zoro # G7580282
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. WFE2S
- Includes Cylinder Brush, Funnel
- Series FE 75
- Application Fume Extraction, Soldering
- Features Integral Fume Extraction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0052916699N
- Zoro # G7580282
- UPC # 037103157461
- Country of Origin Mexico
- Category Fume Extractors & Accessories
Dimensions
Tip Outside Diameter | 4.6 mm |
Tip Width | 2.4 mm |
Description
Soldering Iron, Compatible Station WSL; WR; WRS; WSD81, Power Consumption (Maximum) 80 W, Operating Temperature (Maximum) 850 Degrees F, Tip Type Chisel, Tip Width 2.4 mm, Time to Maximum Temperature 10 sec, Operating Voltage 24V, ESD Safe Yes, Series FE 75, Product Type Fume Extraction Soldering Iron, Includes Cylinder Brush, Funnel, Includes Heating Element Yes, Number of Tips Included 1, Application Fume Extraction, Soldering, Compatible Tip Series HPB, LT, Features Integral Fume Extraction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Blast Helmet (NV3-705-51)
- POWERWELD Victor Style 48" Straight Cutting Torch (PW1600-48)
- SMITH EQUIPMENT Cutting Torch 180 Degree (SC220)
- LINCOLN ELECTRIC MIG Welding Wire, L-50, .035, Spool (ED032924)
- WELLER Arm Kit, Fume Extraction (T0053657199N)
- WELLER Mobile Fume Extraction Unit (U-100-1056-ESDN)
- WELLER Replacement Filter, Fume Extraction (T0053641099)
- WELLER Replacement Filter, Fume Extraction, PK10 (T0058735937)
- WELLER Pre-Filter, Fume Extraction (T0053642199)
- WELLER Benchtop Solder Smoke Absorber, ESD Safe (WSA350)
- LINCOLN ELECTRIC Hose Connector (K2389-10)
- Weller Fume Extractors & Accessories