Shop All Soldering Tips
This Product is Discontinued
Weller
Soldering Iron, Battery Powered (Discontinued)
Mfr # BP865MP
Zoro # G8483903
This Product is Discontinued
Key Features
- Type Battery Powered
- Features Green LED Indicates Tool is At Operating Temperature, Protective Safety Cap, Red LED Indicates When Power is on
- Length 9 in
- Handle Co-Molded Rubber Grip
- Tip Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # BP865MP
- Zoro # G8483903
- UPC # 037103274441
- Country of Origin China
- Category Soldering Tips
Dimensions
Length | 9 in |
Tip Size | 5/16 in |
Tool Length | 9 in |
Battery Size | AA |
Tip Outside Diameter | 0.31 in |
Description
Cordless Soldering Iron, Operating Temperature (Maximum) 950 Degrees F, Operating Temperature (Minimum) 710 Degrees F, Number of Batteries Required 4, Number of Tips Included 1, Time to Maximum Temperature 30 sec, Temperature Adjustment Fixed, Battery Chemistry Alkaline, Nickel-Metal Hydride, Rechargeable Battery Single Use, Battery Size AA, Series BP10; BP11, Includes BP865 Soldering Iron, Lead-Free Solder, Tip Wrench, User Manual, Includes Heating Element No, Battery Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.