Shop All Soldering Accessories
Weller
Soldering Iron and Stand, 65W
Mfr # T0052921799N
Zoro # G7543365
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Microscope Work
- For Use With WX Pencils
- Includes Rt Micro Soldering Tip, Safety Rest With Dry Cleaner
- Tip XT Series
- Grip Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0052921799N
- Zoro # G7543365
- UPC # 037103257192
- Country of Origin Mexico
- Category Soldering Accessories
Dimensions
Tip Width | 1.3 mm |
Tip Outside Diameter | 3.5 mm |
Description
Soldering Iron, Compatible Station WX1010; WX1011N; WX2021; WX2021N; WX2023N, Power Consumption (Maximum) 40 W, Operating Temperature (Maximum) 850 Degrees F, Operating Temperature (Minimum) 150 Degrees F, Tip Type Chisel, Tip Width 1.3 mm, Time to Maximum Temperature 5 sec, Operating Voltage 12V, Series WXMP MS, Product Type Soldering Iron Kit, Includes Rt Micro Soldering Tip, Safety Rest With Dry Cleaner, Includes Heating Element No, Number of Tips Included 1, Application Microscope Work
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Dx114 Threadless Desolder Tiplet (T0051314499)
- ZORO SELECT Welding Umbrella, 6.6 ft. W, 7 ft, Red (22RP03)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R45, 10 lb. (41R244)
- HAKKO Tip Polisher, Blue/Yellow (FT700-05)
- WELLER Filter Set, For 5WAC0 (T0058762701)
- WELLER 22 Gauge X 1/2In Threaded Hub Needle (KDS2212BT)
- WELLER Heater W/Long Chisel 50 Watt 1100F (T33)
- WELLER Soldering Tip, Round, 1/64in. (T0054460173N)
- WELLER Dispenser, Solder (TSM1)
- WELLER Threaded Needle, 20 G, 1 In L, PK50 (KDS201P)
- ALPHA FITTINGS 5 x 5 ft. Wick Desoldering Braid (AL6692)
- Weller Soldering Accessories