Shop All Soldering Tools
This Product is Discontinued
Weller
Soldering Iron, 80 W (Discontinued)
Mfr # SPG80L
Zoro # G3460624
This Product is Discontinued
Key Features
- Type Light Weight and Compact
- Voltage 120V AC
- Watts 80
- Temp. Rating 900 Degrees F
- Includes Indicator Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # SPG80L
- Zoro # G3460624
- UPC # 037103169136
- Country of Origin Mexico
- Category Soldering Tools
Dimensions
Tip Outside Diameter | 0.375 in |
Tip Width | 0.375 in |
Description
Soldering Iron, Power Consumption (Maximum) 80 W, Operating Temperature (Maximum) 900 Degrees F, Tip Type Chisel, Tip Width 0.375 in, Operating Voltage 120V, Product Type Soldering Iron, Includes 2 Chisel Tips and Iron Rest, Indicator Light, Includes Heating Element No, Number of Tips Included 2, Application Soldering, Compatible Tip Series MTG20, Features Stainless Steel Barrel, Handle Style Round, Tip Manufacturer Model Number MTG20, Standards cUL, UL, Tip Outside Diameter 0.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.