Shop All Soldering Tools
This Product is Discontinued
Weller
Soldering Iron, 35 W (Discontinued)
Mfr # WP35
Zoro # G1412381
This Product is Discontinued
Key Features
- Type Industrial, Single
- Voltage 120V AC
- Watts 35
- Temp. Rating 850 Degrees F
- Tip Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # WP35
- Zoro # G1412381
- UPC # 037103593610
- Country of Origin Mexico
- Category Soldering Tools
Dimensions
Cord Length | 6 ft |
Tip Width | 0.125 in |
Tool Length | 7 7/8 in |
Description
Soldering Iron, Power Consumption (Maximum) 35 W, Tool Length 7 7/8 in, Operating Temperature (Maximum) 850 Degrees F, Tip Type Screwdriver, Tip Width 0.125 in, Operating Voltage 120V, Plug Type Three Prong, Cord Length 6 ft, Product Type Soldering Iron, Includes Tip, Includes Heating Element No, Number of Tips Included 1, Application Electronic Tasks, Compatible Tip Series ST, Features Quick Change Knurled Collar, Stainless Steel Barrel, Quick Change Plug-in Heating Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.