Shop All Soldering Tools
This Product is Discontinued
Weller
Soldering Iron, 30 Watts, L 7 7/8 In. (Discontinued)
Mfr # WP30
Zoro # G3939941
This Product is Discontinued
Key Features
- Voltage 120V AC
- Type Professional-Grade
- Watts 30
- Temp. Rating 800 Degrees F
- Tip Screwdriver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # WP30
- Zoro # G3939941
- UPC # 037103593603
- Country of Origin Mexico
- Category Soldering Tools
Dimensions
Length | 7 7/8 in |
Tip Size | 1/8 in |
Cord Length | 6 ft |
Tip Outside Diameter | 0.125 in |
Tip Width | 0.125 in |
Tool Length | 7 7/8 in |
Description
Soldering Iron, Power Consumption (Maximum) 30 W, Tool Length 7 7/8 in, Operating Temperature (Maximum) 800 Degrees F, Tip Type Screwdriver, Tip Width 0.125 in, Operating Voltage 120V, Plug Type Three Prong, Cord Length 6 ft, Product Type Soldering Iron, Includes Tip, Includes Heating Element No, Number of Tips Included 1, Application Soldering, Compatible Tip Series ST, Features Quick Change Knurled Collar, Stainless Steel Barrel, Quick Change Plug-in Heating Element, Handle Style Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.