Shop All Soldering Tools
Weller
Soldering Iron, 175 Watts, L 12 1/2 In.
Mfr # SP175
Zoro # G2190072
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Watts 175
- Temp. Rating 900 Degrees F
- Tip Chisel
- Includes Iron Rest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # SP175
- Zoro # G2190072
- UPC # 037103474674
- Country of Origin Mexico
- Category Soldering Tools
Dimensions
Length | 12 1/2 in |
Tip Size | 5/8 in |
Tool Length | 12 1/2 in |
Tip Width | 0.625 in |
Tip Outside Diameter | 0.625 in |
Description
Soldering Iron, Power Consumption (Maximum) 175 W, Tool Length 12 1/2 in, Operating Temperature (Maximum) 900 Degrees F, Tip Type Chisel, Tip Width 0.625 in, Operating Voltage 120V, Product Type Soldering Iron, Includes Iron Rest, Includes Heating Element Yes, Number of Tips Included 1, Application Soldering, Compatible Tip Series MTG40, Features Stainless Steel Barrel, Handle Style Round, Tip Manufacturer Model Number MTG40, Standards cUL, UL, Tip Outside Diameter 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Specialty Gas Regulator, Single Stage, CGA-580, 50 to 800 psi, Use With: Nitrogen (RHP800)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-35)
- MILLER ELECTRIC Welding Helmet Lens, 4"L, 2" W, 0.25" Thick (287833)
- POWERWELD Magnetic Holder, Small, 25 lb Capacity (M061)
- WELLER Wxp 120 Soldering Iron (T0052920199N)
- WELLER Modular Soldering Iron (SL325)
- WELLER Controlled-Output Field Soldering Iron (TCP12P)
- WELLER Soldering Iron, 60 W (W60P3)
- WELLER 22 Gaugex1-1/2In Plastic Tape Red Needle (KDS22TNP)
- WELLER Digital Soldering Station, 40/80W (WX2021N)
- FENNER DRIVES Hot Knife Heating Bit 2In Blade (5700233)
- Weller Soldering Tools