Shop All Solder Elements
Weller
Solder Wire
Mfr # T0051403299
Zoro # G907111257
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spool
- Form Flux-Cored Wire
- Composition 60% Tin, 40% Lead
- Diameter 0.5 mm
- Maximum Soldering Temperature 374 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0051403299
- Zoro # G907111257
- UPC # 037103352156
- Country of Origin Japan
- Category Solder Elements
Dimensions
Diameter | 0.5 mm |
Wire Diameter | 0.5 mm |
Dimensions | 0.5 mm x 100 g |
Details
Item | Solder Wire |
Container Type | Spool |
Form | Flux-Cored Wire |
Composition | 60% Tin, 40% Lead |
Maximum Soldering Temperature | 374 Degrees F |
Solder Series | SnPb L1 |
Soldering Temperature Range | 361 Degrees F to 374 Degrees F |
Flux Classification | ROL1 |
Material Composition | 60% Tin, 40% Lead |
For Joining | Metal |
Weight | 100 g |
Flux Requirement | Contains Flux Core |
Flux Type | No-Clean |
Melting Temperature (Minimum) | 361 Degrees F |
Solder Composition | Tin-Lead |
Features | Can also be Used Under Low Processing Temperatures, Excellent Melting Characteristics, Lead Solder Wire, Reduced Splash of Flux and No-Clean Flux, Solder Joint Shines (perfect Optics), Superior Performance for Soldering Aluminum and Stainless Steel Surfaces |
Minimum Soldering Temperature | 361 Degrees F |
Melting Temperature (Maximum) | 374 Degrees F |
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 60 Percent Tin, 40 Percent Lead, Wire Diameter 0.5 mm, Weight 100 g, Melting Temperature (Minimum) 361 Degrees F, Melting Temperature (Maximum) 374 Degrees F, Flux Type No-Clean, Flux Classification ROL1, Solder Series SnPb L1, For Joining Metal, Container Type Spool
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Welding Electrode, 3/16" dia. (811070333)
- AMERIFLAME Weld/Braze/Cut Kit w/ CGA510 Acet. Reg (HS350-510-4)
- WELLER Soldering Tip, Chisel, XTA (T0054470399)
- BLUE DEMON SS TIG, Welding Rod, 0.045"X36", 10lb. (ER308L-045-10T)
- WELLER Solder Element, 50 W (37UG)
- WELLER Solder Wire (T0051388399)
- WELLER Solder Wire (T0051404699)
- WELLER Solder Wire (T0051387099)
- WELLER Solder Wire (T0051403199)
- WELLER Solder Wire (T0051388599)
- WELLER Solder Wire (T0051388799)
- Weller Solder Elements