Shop All Solder Elements
Weller
Solder Wire
Mfr # T0051388399
Zoro # G207111247
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application High Soldering Temperature
- Standards RoHS Compliant
- Container Type Spool
- For Joining Metal
- Melting Temperature (Maximum) 430 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0051388399
- Zoro # G207111247
- UPC # 037103351999
- Country of Origin Japan
- Category Solder Elements
Dimensions
Dimensions | 0.3 mm x 100 g |
Diameter | 0.3 mm |
Wire Diameter | 0.3 mm |
Details
Item | Solder Wire |
Application | High Soldering Temperature |
Standards | RoHS Compliant |
Container Type | Spool |
For Joining | Metal |
Melting Temperature (Maximum) | 430 Degrees F |
Maximum Soldering Temperature | 430 Degrees F |
Soldering Temperature Range | 422 Degrees F to 430 Degrees F |
Form | Flux-Cored Wire |
Material Composition | 96.5% Tin, 3% Silver, 0.5% Copper |
Solder Composition | Tin-Copper-Silver |
Composition | 96.5% Tin, 3% Silver, 0.5% Copper |
Flux Classification | ROL0 |
Flux Requirement | Contains Flux Core |
Weight | 100 g |
Minimum Soldering Temperature | 422 Degrees F |
Flux Type | No-Clean |
Solder Series | SAC L0 |
Features | 100% Halogen Free Wire, Good Wetting Characteristics, Reduced Fe Leaching to Increase Tip Life Time and Reduce Tip Consumption by upto 70%, Reduced Splash of Flux and No-Clean Flux |
Melting Temperature (Minimum) | 422 Degrees F |
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 96.5 Percent Tin, 3 Percent Silver, 0.5 Percent Copper, Wire Diameter 0.3 mm, Weight 100 g, Melting Temperature (Minimum) 422 Degrees F, Melting Temperature (Maximum) 430 Degrees F, Flux Type No-Clean, Flux Classification ROL0, Solder Series SAC L0, For Joining Metal, Application High Soldering Temperature, Container Type Spool
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Safco® Plastic Liner, 21 Gallon, Black (9668)
- POWERWELD Brazing Rod, Low Fuming Bare Bronze, RBCuZnC, 18 x 36, 1 lb (BB18)
- WALTER SURFACE TECHNOLOGIES 2x4 welding cover plate - passive shade 1 (03IP-1)
- HARRIS Brazing Rod, 1/8x20,1310-1475 F, PK7 (0620FMPOP)
- WELLER Solder Element, 23 W (537S)
- WELLER Solder Element, 45 W (T4037S)
- WELLER Solder Wire (T0051386699)
- WELLER Solder Wire (T0051403299)
- WELLER Solder Wire (T0051386099)
- WELLER Solder Wire (T0051387099)
- AMERICAN BEAUTY TOOLS Solder Pot Heating Element, For 5ZHE9, PK2 (9301-2X)
- Weller Solder Elements