Shop All Solder Elements
Weller
Solder Wire
Mfr # T0051388199
Zoro # G607111212
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application High Soldering Temperature
- Standards RoHS Compliant
- Container Type Spool
- Maximum Soldering Temperature 430 Degrees F
- Material Composition 96.5% Tin, 3% Silver, 0.5% Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0051388199
- Zoro # G607111212
- UPC # 037103351883
- Country of Origin Japan
- Category Solder Elements
Dimensions
Dimensions | 0.3 mm x 100 g |
Diameter | 0.3 mm |
Wire Diameter | 0.3 mm |
Details
Item | Solder Wire |
Application | High Soldering Temperature |
Standards | RoHS Compliant |
Container Type | Spool |
Maximum Soldering Temperature | 430 Degrees F |
Material Composition | 96.5% Tin, 3% Silver, 0.5% Copper |
Form | Flux-Cored Wire |
Melting Temperature (Maximum) | 430 Degrees F |
Minimum Soldering Temperature | 422 Degrees F |
Solder Composition | Tin-Copper-Silver |
Features | Excellent Melting Characteristics, Reduced Fe Leaching to Increase Tip Life Time and Reduce Tip Consumption by upto 70%, Reduced Splash of Flux and No-Clean Flux, Very Fast Wetting Even on Difficult Surfaces, as Dirty and Oxidized Materials |
Soldering Temperature Range | 422 Degrees F to 430 Degrees F |
Solder Series | SAC M1 |
Flux Requirement | Contains Flux Core |
Composition | 96.5% Tin, 3% Silver, 0.5% Copper |
Flux Type | No-Clean |
For Joining | Metal |
Weight | 100 g |
Flux Classification | ROM1 |
Melting Temperature (Minimum) | 422 Degrees F |
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 96.5 Percent Tin, 3 Percent Silver, 0.5 Percent Copper, Wire Diameter 0.3 mm, Weight 100 g, Melting Temperature (Minimum) 422 Degrees F, Melting Temperature (Maximum) 430 Degrees F, Flux Type No-Clean, Flux Classification ROM1, Solder Series SAC M1, For Joining Metal, Application High Soldering Temperature, Container Type Spool
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Hose Repair Kit (HRK-5)
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 40A, PK5 (192052)
- POWERWELD Victor Style Cutting Tip, HD, MAPP, #4 (4-GPM)
- STEINER Welding Blanket, 4 ft. W, 6 ft., Tan (372-4X6)
- WELLER Solder Wire (T0051388399)
- WELLER Solder Wire (T0051404399)
- WELLER Solder Wire (T0051388799)
- WELLER Solder Element, 33 W (1237S)
- WELLER Solder Wire (T0051387699)
- WELLER Heater Uses Threadon Tips 50 Watt 1000F (37BK)
- AMERICAN BEAUTY TOOLS Soldering Iron Heating Element, 200w (9275-200)
- Weller Solder Elements