Shop All Solder Elements
Weller
Solder Wire
Mfr # T0051387099
Zoro # G007111232
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application High-Soldering Temperature
- Standards RoHS Compliant
- Container Type Spool
- Material Composition 96.5% Tin, 3% Silver, 0.5% Copper
- Diameter 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0051387099
- Zoro # G007111232
- UPC # 037103351982
- Country of Origin Japan
- Category Solder Elements
Dimensions
Diameter | 0.5 mm |
Dimensions | 0.5 mm x 500 g |
Wire Diameter | 0.5 mm |
Details
Item | Solder Wire |
Application | High-Soldering Temperature |
Standards | RoHS Compliant |
Container Type | Spool |
Material Composition | 96.5% Tin, 3% Silver, 0.5% Copper |
Flux Classification | ROL0 |
Solder Composition | Tin-Copper-Silver |
Soldering Temperature Range | 422 Degrees F to 430 Degrees F |
For Joining | Metal |
Melting Temperature (Minimum) | 422 Degrees F |
Weight | 500 g |
Melting Temperature (Maximum) | 430 Degrees F |
Maximum Soldering Temperature | 430 Degrees F |
Composition | 96.5% Tin, 3% Silver, 0.5% Copper |
Solder Series | SAC L0 |
Form | Flux-Cored Wire |
Flux Requirement | Contains Flux Core |
Flux Type | No-Clean |
Minimum Soldering Temperature | 422 Degrees F |
Features | Good Wetting Characteristics, Reduced Fe Leaching to Increase Tip Life Time and Reduce Tip Consumption by upto 70%, Reduced Splash of Flux and No-Clean Flux |
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 96.5 Percent Tin, 3 Percent Silver, 0.5 Percent Copper, Wire Diameter 0.5 mm, Weight 500 g, Melting Temperature (Minimum) 422 Degrees F, Melting Temperature (Maximum) 430 Degrees F, Flux Type No-Clean, Flux Classification ROL0, Solder Series SAC L0, For Joining Metal, Application High-Soldering Temperature, Container Type Spool
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON TWIN GAS WELDING HOSE, GRADE R, 3/16 IN X 100 FT, BB FITTINGS (BDGH-R316-100BB)
- POWERWELD Rotary C-Clamp Ground Clamp, 800A (ECR800-2)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ESt, 5 lb. (41R173)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 5/8", #10 (WP9/WP20) (13N13)
- WELLER Solder Wire (T0051388399)
- WELLER Solder Wire (T0051403199)
- WELLER Solder Wire (T0051387699)
- WELLER Solder Wire (T0051386699)
- WELLER Solder Element, 45 W (T4037S)
- WELLER Solder Wire (T0051388199)
- WELLER Solder Wire (T0051404799)
- Weller Solder Elements