Shop All Soldering Tips
Weller
Solder Tip, Screwdriver, .80mm
Mfr # ETJ
Zoro # G7603601
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screwdriver
- Application Soldering
- For Use With 1UNE4
- Tip Length 25.4 mm
- Tip Type Screwdriver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # ETJ
- Zoro # G7603601
- UPC # 037103591555
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.8 mm |
Tip Length | 25.4 mm |
Tip Width | 0.8 mm |
Details
Item | Soldering Tip |
Type | Screwdriver |
Application | Soldering |
For Use With | 1UNE4 |
Tip Type | Screwdriver |
Product Type | Soldering Tip |
Material | Plated Copper |
ESD Safe | No |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70 |
Compatible Handpiece Manufacturer | Weller |
Tip Series | ET |
Maximum Operating Temperature | 850 Degrees F |
Tip Thickness | 0.3 mm |
Compatible Station | WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU |
Description
Soldering Tip, Tip Series ET, Tip Type Screwdriver, Tip Width 0.8 mm, Tip Length 25.4 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Thickness 0.3 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Plated Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Bar Solder, 50 Tin/50 Lead, 0.32 lb. (331882)
- AMERICAN BEAUTY TOOLS Soldering Iron, 300W, Heavy Duty (3178E-300)
- WELLER 300/200 Watts 120V Solder Gun Kit (D650PK)
- PARKER TORCHOLOGY Binzel Style Contact Tip, 150A, M6, .030" (0.8mm) (PB1527-08)
- WELLER WELLER ET Screwdriver Soldering Tip (ETAB)
- WELLER Solder Tip, Screwdriver, 3.2mm (ETC)
- WELLER 4.8mm Screwdriver Solder Tip (ETD)
- WELLER Soldering Screwdriver Tip, 1/32 (PTH7)
- WELLER Soldering Iron Kit, Pyropen, Butane (WSTA3)
- WELLER Solder Tip, Round, 0.008 In/0.2 mm (T0054443699)
- HAKKO Soldering Tip, Bent Chisel, 1.4mmx6mmx7mm (T15-JD14)
- Weller Soldering Tips