Shop All Soldering Tips
Weller
Solder Tip, Screwdriver, 0.062 In/1.6 mm
Mfr # ETA
Zoro # G2340317
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screwdriver
- Size 0.63 in
- For Use With PES51, WES51, WESD51
- Application Soldering
- Tip Length 34.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # ETA
- Zoro # G2340317
- UPC # 037103477286
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.63 in |
Tip Length | 34.5 mm |
Tip Outside Diameter | 6.8 mm |
Tip Width | 1.6 mm |
Details
Item | Soldering Tip |
Type | Screwdriver |
For Use With | PES51, WES51, WESD51 |
Application | Soldering |
Product Type | Soldering Tip |
Maximum Operating Temperature | 850 Degrees F |
Compatible Handpiece Manufacturer | Weller |
Tip Type | Chisel |
Tip Thickness | 0.7 mm |
ESD Safe | No |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70 |
Material | Plated Copper |
Tip Series | ET |
Compatible Station | WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU |
Description
Soldering Tip, Tip Series ET, Tip Type Chisel, Tip Width 1.6 mm, Tip Length 34.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 6.8 mm, Tip Thickness 0.7 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Plated Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Electrode Holder, 300 A, Max 2/0 AWG (91101182)
- BLUE DEMON Rod Storage Tube, 3"X 14"Brown (RST-14-BROWN)
- WELLER Vacuum Pick-Up Wand (KDS301)
- POWERWELD Automatic Welding Gage (MG-6)
- WELLER Soldering Tip, Chisel, XTA (T0054470399)
- WELLER Solder Tip, Long Conical, 0.015 In/0.4 mm (TETS)
- WELLER Tip Soldering Copper Cd2 (7135)
- WELLER Tip Solder Copper W/Nuts (7135N)
- WELLER WELLER ET Screwdriver Soldering Tip (ETAB)
- WELLER Solder Tip, Conical, 0.031 In/0.8 mm (ETP)
- WELLER Single Flat Soldering Tip 1/8 In. (ETCC)
- Weller Soldering Tips