Shop All Soldering Tips
Weller
Solder Tip, Round, 0.008 In/0.2 mm
Mfr # T0054443699
Zoro # G0501006
original price:
$8.87
23% off
new price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Size 0.59 in
- For Use With WD1002, WSP80
- Application Soldering
- Tip Outside Diameter 4.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0054443699
- Zoro # G0501006
- UPC # 037103143280
- Country of Origin China
- Category Soldering Tips
Dimensions
Size | 0.59 in |
Tip Outside Diameter | 4.6 mm |
Tip Length | 15 mm |
Tip Width | 0.2 mm |
Details
Item | Soldering Tip |
Type | Round |
For Use With | WD1002, WSP80 |
Application | Soldering |
Tip Type | Conical |
Material | Iron Plated Copper |
Compatible Station | WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N |
Maximum Operating Temperature | 850 Degrees F |
ESD Safe | No |
Tip Series | LT |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer Model Number | WP 80, WSP 80, WSP 80N, WXP 80 |
Compatible Handpiece Manufacturer | Weller |
Description
Soldering Tip, Tip Series LT, Tip Type Conical, Tip Width 0.2 mm, Tip Length 15 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80, Tip Outside Diameter 4.6 mm, Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Iron Plated Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Low Fume Brnz, Flux Coat Rod, 1/16X18X1lb (LFBFC-063-01T)
- MILLER ELECTRIC Fingertip Control (195269)
- MILLER ELECTRIC Contractor Kit, TIG/Stick Welding (301309)
- POWERWELD Terminal Connector, 50mm Dinse Receptacle (TE-A-3595)
- WELLER Rubber Cap For Luer Slip/ No153 Type Tip (T982)
- WELLER Tip Soldering Copper Cd2 (7135)
- WELLER Bent Chisel Tip Cartridge, WMRP (T0054460599N)
- WELLER Soldering Tip, RT8MS Needle, 0.4mm (T0054462299N)
- WELLER Solder Tip, Conical, 0.031 In/0.8 mm (ETP)
- WELLER Soldering Tip, Screwdriver, 3/13In. (MT301)
- WELLER Solder Tip, Chisel, 0.094 In/2.4 mm (T0054440599)
- Weller Soldering Tips