Shop All Soldering Tips
Weller
Solder Tip, Narrow Screwdriver, 1.6mm
Mfr # ETR
Zoro # G7592961
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Narrow Screwdriver
- Size 1.6 mm
- For Use With 1UNE4
- Application Soldering
- Tip Length 34.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # ETR
- Zoro # G7592961
- UPC # 037103478115
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 1.6 mm |
Tip Length | 34.5 mm |
Tip Width | 1.6 mm |
Tip Outside Diameter | 6.8 mm |
Details
Item | Soldering Tip |
Type | Narrow Screwdriver |
For Use With | 1UNE4 |
Application | Soldering |
Maximum Operating Temperature | 850 Degrees F |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70 |
Compatible Handpiece Manufacturer | Weller |
Tip Thickness | 0.7 mm |
ESD Safe | No |
Tip Type | Chisel |
Tip Series | ET |
Material | Plated Copper |
Compatible Station | WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU |
Description
Soldering Tip, Tip Series ET, Tip Type Chisel, Tip Width 1.6 mm, Tip Length 34.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 6.8 mm, Tip Thickness 0.7 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Plated Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51650)
- UNIWELD Flat Soapstone Kit (SSFLATK)
- LITTLE GIANT Welders Table w/Drawer, 34Hx51Wx24D (WG-2451-HD)
- TECHSPRAY Blue Shower Maintenance Cleaner (1620-10S)
- WELLER Tip Cleaning Brass Sponge Soldering Tip Cleaner with Holder 2 pc (WLACCBSH-02)
- WELLER Solder Tip, Chisel, 0.063 In/1.6 mm (T0054444099)
- WELLER Long Chisel Solder Tip (PL133)
- WELLER Solder Tip, Chisel, 3.2mm (T0054441599)
- WELLER Soldering Tip, Conical, 49/50In. (T0054442399)
- WELLER 0.188 In Soldering Screwdriver Tip (TST4)
- WELLER Soldering Tip, PK 3 (WLTCH60IR80)
- Weller Soldering Tips