Shop All Soldering Tips
Weller
Solder Tip, Long Conical, 0.015 In/0.4 mm
Mfr # TETS
Zoro # G1596777
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Long Conical
- Size 0.015 in
- For Use With PES51, WES51, WESD51
- Application Soldering
- Tip Width 0.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # TETS
- Zoro # G1596777
- UPC # 037103478054
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.015 in |
Tip Width | 0.4 mm |
Tip Length | 25.4 mm |
Tip Outside Diameter | 0.4 mm |
Details
Item | Soldering Tip |
Type | Long Conical |
For Use With | PES51, WES51, WESD51 |
Application | Soldering |
Tip Series | ET |
Maximum Operating Temperature | 850 Degrees F |
Compatible Station | WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU |
Compatible Handpiece Manufacturer | Weller |
Tip Type | Conical |
Product Type | Soldering Tip |
Material | Plated Copper |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70 |
ESD Safe | No |
Description
Soldering Tip, Tip Series ET, Tip Type Conical, Tip Width 0.4 mm, Tip Length 25.4 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 0.4 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Plated Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 2x4 welding cover plate - passive shade 2 (03IP-2)
- GENTEC Torch End Check Valves Pair Oxygen And Fuel (24-CV7PR)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK2C)
- PARKER TORCHOLOGY Gas Lens Collet Body, 3/32" (WP17/WP18/WP26) (45V26)
- WELLER Dx112 Threadless Desolder Tiplet (T0051314299)
- WELLER Fine Point Tip Cartridge for WMRP (T0054460299N)
- WELLER Soldering Tip, RT1 Needle, 1-21/32in. (T0054461499N)
- WELLER Soldering Tip, Chisel, 0.8mm (T0054471399)
- WELLER Soldering Tip, PK2 (MT1)
- WELLER Soldering Tip (PL151)
- WELLER Tip Solder Chisel 1/4Cd2 (MTG21)
- Weller Soldering Tips