Shop All Soldering Tips
Weller
Solder Tip, Chisel, 3.2mm
Mfr # T0054441599
Zoro # G7545544
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- For Use With 24AC49
- Application Soldering
- Tip Thickness 1.2 mm
- Tip Series LT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0054441599
- Zoro # G7545544
- UPC # 037103172990
- Country of Origin China
- Category Soldering Tips
Dimensions
Size | 3.2 mm |
Tip Outside Diameter | 4.6 mm |
Tip Length | 20 mm |
Tip Width | 3.2 mm |
Details
Item | Soldering Tip |
Type | Chisel |
For Use With | 24AC49 |
Application | Soldering |
Tip Thickness | 1.2 mm |
Tip Series | LT |
Material | Iron Plated Copper |
Compatible Handpiece Manufacturer Model Number | WP 80, WSP 80, WSP 80N, WXP 80 |
Compatible Handpiece Manufacturer | Weller |
Maximum Operating Temperature | 850 Degrees F |
Product Type | Soldering Tip |
ESD Safe | No |
Compatible Station | WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N |
Tip Type | Chisel |
Description
Soldering Tip, Tip Series LT, Tip Type Chisel, Tip Width 3.2 mm, Tip Length 20 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80, Tip Outside Diameter 4.6 mm, Tip Thickness 1.2 mm, Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Iron Plated Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Harris Style Cutting Tip, Acetylene, #3 (6290-3)
- SIEVERT Canvas Torch Bag, D-Rings (5013-90)
- MILLER ELECTRIC CoolBelt Welding Helmet Cooling System (245230)
- XTRWELD TORCH AC FLEX W/VALVE 150A (17FV)
- WELLER Solder Tip, Chisel, 4.6mm (T0054440999)
- WELLER 0.188 In Soldering Screwdriver Tip (TST4)
- WELLER Soldering Tip, PK 3 (WLTCH4LBA12)
- WELLER WELLER WLIR60 Chisel Soldering Tip (WLTCH6IR60)
- WELLER Soldering Tip, Chisel, 3/64in. (T0054486099)
- WELLER Soldering Tip, Chisel, 1/8in. (T0054485899)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2796)
- Weller Soldering Tips