Shop All Soldering Tips
Weller
Solder Tip, Chisel, 0.047 In/1.2 mm
Mfr # T0054443899
Zoro # G0675552
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- Size 0.73
- For Use With WD1002, WSP80
- Application Soldering
- Tip Series LT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0054443899
- Zoro # G0675552
- UPC # 037103143372
- Country of Origin China
- Category Soldering Tips
Dimensions
Size | 0.73 |
Tip Width | 1.2 mm |
Tip Length | 20 mm |
Tip Outside Diameter | 4.6 mm |
Details
Item | Soldering Tip |
Type | Chisel |
For Use With | WD1002, WSP80 |
Application | Soldering |
Tip Series | LT |
Maximum Operating Temperature | 850 Degrees F |
Tip Type | Chisel |
Product Type | Soldering Tip |
Tip Thickness | 0.4 mm |
Compatible Station | WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N |
Compatible Handpiece Manufacturer | Weller |
Compatible Handpiece Manufacturer Model Number | WP 80, WSP 80, WSP 80N, WXP 80 |
Material | Iron Plated Copper |
ESD Safe | No |
Description
Soldering Tip, Tip Series LT, Tip Type Chisel, Tip Width 1.2 mm, Tip Length 20 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80, Tip Outside Diameter 4.6 mm, Tip Thickness 0.4 mm, Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Iron Plated Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN 15ft Steel MIG Welding Liner (KP35-40-15)
- AMERICAN TORCH TIP Collet Body, 1/16 In, PK5, Application: Tig Welding (13N27)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Groove Drive Roll Kit (KP2948-1)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-4)
- WELLER Soldering Screwdriver Tip, 1/32 (PTH7)
- WELLER Solder Tip, Screwdriver, .80mm (ETJ)
- WELLER Solder Tip, Long Conical, 0.015 In/0.4 mm (TETS)
- WELLER Solder Tip, Screwdriver, 0.062 In/1.6 mm (ETA)
- WELLER Standard Soldering Tip With Acorn Nut (7250AN)
- WELLER Soldering Tip, PK 3 (WLTCH4LBA12)
- HAKKO Soldering Tip, Bevel, 0.8mm x 15.5mm (T18-C08)
- Weller Soldering Tips