Shop All Soldering Tips
Weller
Solder Tip, Chisel, 0.031 In/0.79 mm
Mfr # T0054443799
Zoro # G0554145
original price:
$7.85
8% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- Size 0.43 in
- For Use With WD1002, WSP80
- Application Soldering
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # T0054443799
- Zoro # G0554145
- UPC # 037103143365
- Country of Origin China
- Category Soldering Tips
Dimensions
Size | 0.43 in |
Tip Outside Diameter | 4.6 mm |
Tip Length | 13 mm |
Tip Width | 0.8 mm |
Details
Item | Soldering Tip |
Type | Chisel |
For Use With | WD1002, WSP80 |
Application | Soldering |
ESD Safe | No |
Compatible Station | WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N |
Maximum Operating Temperature | 850 Degrees F |
Product Type | Soldering Tip |
Tip Thickness | 0.4 mm |
Compatible Handpiece Manufacturer | Weller |
Compatible Handpiece Manufacturer Model Number | WP 80, WSP 80, WSP 80N, WXP 80 |
Material | Iron Plated Copper |
Tip Series | LT |
Tip Type | Chisel |
Description
Soldering Tip, Tip Series LT, Tip Type Chisel, Tip Width 0.8 mm, Tip Length 13 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80, Tip Outside Diameter 4.6 mm, Tip Thickness 0.4 mm, Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Iron Plated Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Paste Flux, Solder, Jar, 16 oz. (30041)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 70A, PK5 (9-8231)
- BERNZOMATIC BERNZOMATIC Utility Hand Torch (WT2301)
- STEINER Welding Blanket Roll, 150 ft L, 5 ft W (374-60R)
- WELLER Soldering Tip, Chisel, 0.8mm (T0054471399)
- WELLER Tip Removal Tool For Nt Tips (T0058751710N)
- WELLER Solder Tip, Chisel, 0.047 In/1.2 mm (T0054443899)
- WELLER Soldering Tip, PK 3 (WLTC03IBA4)
- WELLER Solder Tip, Screwdriver, 0.031 In/0.8 mm (ETH)
- WELLER Solder Tip, Screwdriver, 3.2mm (ETC)
- WELLER Soldering Tip, Chisel, XTB (T0054470499)
- Weller Soldering Tips