Shop All Soldering Tips
Weller
Solder Tip 1/8 In.
Mfr # ETM
Zoro # G9466615
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number PES51
- Fits Brand Weller
- Tip Thickness 1.2 mm
- Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weller
- MFR # ETM
- Zoro # G9466615
- UPC # 037103478108
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Tip Width | 3.2 mm |
Tip Length | 43.5 mm |
Tip Outside Diameter | 6.8 mm |
Details
Item | Soldering Tip |
Impact Rated | No |
For Use With Mfr. Model Number | PES51 |
Fits Brand | Weller |
Tip Thickness | 1.2 mm |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70 |
Compatible Handpiece Manufacturer | Weller |
Tip Series | ET |
Maximum Operating Temperature | 850 Degrees F |
Compatible Station | WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU |
Tip Type | Chisel |
Description
Soldering Tip, Tip Series ET, Tip Type Chisel, Tip Width 3.2 mm, Tip Length 43.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 6.8 mm, Tip Thickness 1.2 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Welding Umbrella w/ Stand, 7.5' (PWUB75)
- POWERWELD Anti-Spatter Nozzle Shield, Solvent Based, 16oz (1620-16)
- SMITH EQUIPMENT Heating Tip, ST, Tip Size 71,750 BTU (ST603)
- FIREPOWER Cutting Tip, GPN-3, Propane/Natural Gas (6700-2473)
- WELLER Soldering Tip (CT6E8)
- WELLER Soldering Tip, RT1 Needle, 1-21/32in. (T0054461499N)
- WELLER Solder Tiplhtfxbent10.0Mmwsp150 (T0054446099)
- WELLER Soldering Tip, RT9MS Needle, 5/16in. (T0054462399N)
- WELLER Tip Solder Standard Cd2 (7235)
- WELLER Soldering Screwdriver Tip, 1/16In (PTA7)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 01875 In (618)
- Weller Soldering Tips