Shop All Soldering Irons & Accessories
Weller
Solder Station, 120W, 120V
Mfr # SP120
Zoro # G7255451
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Soldering Iron Rest
- Cord Length 6 ft
- Product Type Soldering Iron
- Series SP120
- Operating Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # SP120
- Zoro # G7255451
- UPC # 037103474537
- Country of Origin Mexico
- Category Soldering Irons & Accessories
Dimensions
Cord Length | 6 ft |
Tip Width | 0.5 in |
Tool Length | 11 3/8 in |
Details
Item | Soldering Iron |
Includes | Soldering Iron Rest |
Product Type | Soldering Iron |
Series | SP120 |
Operating Voltage | 120 V |
Operating Temperature (Minimum) | 900 Degrees F |
Tip Type | Chisel |
Power Consumption (Minimum) | 120 W |
Power Consumption (Maximum) | 120 W |
Time to Maximum Temperature | 110 sec |
Number of Tips Included | 1 |
Temperature Adjustment | Fixed |
Operating Temperature (Maximum) | 900 Degrees F |
Compatible Station | SP120 |
Plug Type | Two Prong |
Maximum Power Consumption | Greater than 100 W |
Maximum Operating Temperature | 850 - 1,000 Degrees F |
Operating Temperature Range | 900 Degrees F to 900 Degrees F |
Kit Includes | Tool Stand |
Description
Soldering Iron, Compatible Station SP120, Power Consumption (Maximum) 120 W, Power Consumption (Minimum) 120 W, Tool Length 11 3/8 in, Operating Temperature (Maximum) 900 Degrees F, Operating Temperature (Minimum) 900 Degrees F, Tip Type Chisel, Tip Width 0.5 in, Time to Maximum Temperature 110 sec, Temperature Adjustment Fixed, Operating Voltage 120 V, Plug Type Two Prong, Cord Length 6 ft, Series SP120, Product Type Soldering Iron, Includes Soldering Iron Rest, Number of Tips Included 1
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLDER - IT, INC. Heavy Duty Hand Held Electronic Ignition Micro Torch-Red (PT-500-RD)
- XTRWELD Tungsten Electrode, Ground, E3 Purple, 1/16 x 7, 10pc, 10PK (WTE3062)
- ZORO SELECT Ground Clamp, 300 A, Use w/Arc Welder (1UYF1)
- ESAB Front Lens Cover, PK10 (0700000010)
- WELLER WELLER 60W Soldering Iron (WLIR6012A)
- WELLER WELLER 60W Soldering Iron Kit (WLIRK6012A)
- WELLER Wood Burning (WLIWBK2512A)
- WELLER Soldering Iron (WLBRK12)
- WELLER Corded Soldering Iron Kit 40 W (SP40NKUS)
- WELLER Solering Station (WE1010EDU)
- PORTASOL Soldering Iron Kit, Cordless (PP-1K)
- Weller Soldering Irons & Accessories