Weller

Solder Gun, 300/200 Watts, 120v


product price: $72.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 120
  • Type Industrial
  • Watts 300/200
  • Tip Standard
  • Features Dual-Heat Wattage Gun, Fingertip Trigger Selects High (1st Trigger Position) or Low Output (2nd Trigger Position), Twin Lights Illuminate Work
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Width 5.6 mm

Description

Soldering Gun, Power Consumption (Maximum) 300 W, Power Consumption (Minimum) 200 W, Operating Temperature (Maximum) 1,100 Degrees F, Operating Temperature (Minimum) 900 Degrees F, Tip Type Conical, Knife, Smoothing, Tip Width 5.6 mm, Time to Maximum Temperature 6 sec, Operating Voltage 120V, Plug Type Two Prong, Product Type Soldering Gun, Includes Heating Element Yes, Number of Tips Included 3, Application Cutting, Smoothing, Soldering, Compatible Tip Series 6150, 6160, 7250W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.