Shop All Solder Elements
Weller
Solder Element, 33 W
Mfr # 1237S
Zoro # G1004647
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/4 in Thread On
- Temp. 800
- Watts 33 W
- Application Printed Circuit Boards and Heavy Wiring, Soldering Electronic Devices
- Fits With 6A907
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weller
- MFR # 1237S
- Zoro # G1004647
- UPC # 037103031013
- Country of Origin Mexico
- Category Solder Elements
Details
Item | Heating Element |
Type | 1/4 in Thread On |
Temp. | 800 |
Watts | 33 W |
Application | Printed Circuit Boards and Heavy Wiring, Soldering Electronic Devices |
Fits With | 6A907 |
Standards | UL Listed |
For Use With | 7400, 7500, 7760, 7770 |
Power Consumption | 33 W |
Compatible Tool Manufacturer Model Number | 7400, 7500, 7760, 7770 |
Operating Voltage | 120V |
Maximum Operating Temperature | 800 Degrees F |
Product Type | Soldering Iron |
Description
Heating Element, Power Consumption 33 W, Operating Voltage 120V, Maximum Operating Temperature 800 Degrees F, Compatible Tool Manufacturer Model Number 7400, 7500, 7760, 7770, For Use With 7400, 7500, 7760, 7770, Product Type Soldering Iron, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002709)
- LINCOLN ELECTRIC Extraction Hose, 7-1/2 ft. L (K2389-9)
- HI TEMP Welding Pad, 12in. W, 14 in., 1 in., Red (R51-12X14X1-PS)
- MILLER ELECTRIC Power Cable, HD Vinyl, 25 Ft (7.6m) (45V04HD)
- WELLER Solder Wire (T0051386499)
- WELLER Solder Wire (T0051386299)
- WELLER Solder Element, 50 W (37UG)
- WELLER Solder Wire (T0051386699)
- WELLER Solder Wire (T0051404699)
- WELLER Solder Element, 45 W (T4037S)
- WELLER Solder Wire (T0051386099)
- Weller Solder Elements